-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Depth Gage |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Actuation Style | Slide |
| Anvil Material | Hardened Steel |
| Anvil Shape | Flat |
| Base Length | 2 3/4" |
| Base Style | Full |
| Battery Size | CR2032 |
| Blade Material | Stainless Steel |
| Blade Tip Shape | Flat With Removable Hook |
| Blade Width | 1/2" |
| Case Included | Yes |
| Case Type | Plastic Case |
| Certification | No |
| Contact Point Material | Stainless Steel |
| Contact Point Shape | Flat |
| Coolant Resistant | No |
| Data Output Type | Cable |
|---|---|
| Depth Gauge Type | Adjustable |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Functions | In./Mm Conversion, Manual On/Off, Zero At Any Position |
| Includes Battery | Yes |
| Lock Nut Type | Slide |
| Long Form Calibration Certificate | No |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Number Of Measuring Rods | 1 |
| Operation Type | Digital |
| Range | 0" to 6", 0 mm to 150 mm |
| Resolution | 0.0005" |
| Spc Output | No |
| Spindle | Flat |
| Spindle Material | Hardened Steel |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 15.75 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)