-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Depth Gage |
|---|---|
| Accuracy | -0.002" to +0.002" |
| Actuation Style | Slide |
| Anvil Material | Hardened Steel |
| Anvil Shape | Flat |
| Base Length | 4" |
| Base Style | Full |
| Battery Size | CR2032 |
| Blade Material | Stainless Steel |
| Blade Tip Shape | Flat With Removable Hook |
| Blade Width | 1/2" |
| Case Included | Yes |
| Case Type | Wood Case |
| Certification | No |
| Compatible Data Output Cable | MFR. No. 798SCKB |
| Compatible Wireless Transmitter | Starrett Datasure Wireless Data Collection System |
| Contact Point Shape | Flat |
| Coolant Resistant | Yes |
| Data Output Type | Cable |
| Depth Gauge Type | Blade Style With Round Tip |
| Dimension Type | Inch, Metric |
|---|---|
| Display Type | LCD |
| Functions | Absolute/RelatIVe Display, In./Metric Display, On/Off, Preset And Hold |
| Includes | Offset Attachment PT06136 |
| Includes Battery | Yes |
| Ip Rating | IP67 |
| Lock Nut Type | Thumb Screw |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 24" |
| Maximum Measurement - Mm | 600 mm |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Number Of Measuring Rods | 1 |
| Operation Type | Digital |
| Range | 0" to 24", 0 mm to 600 mm |
| Resolution | 0.0005" |
| Spc Output | Yes |
| Spindle | Flat |
| Spindle Material | Hardened Steel |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 27.94 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)