-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Potentiometer |
|---|---|
| Bezel | Metal |
| Bezel Style | Metallic Chrome |
| Current Rating | 8 mA |
| Height | 1" |
| Includes Dial Plate | Dial Plate Included |
| Ip Rating | IP67, IP69K |
| Knob Style | Standard |
| Length | 2" |
| Max Resistance Rating | 4700 ohms |
| Nema Enclosure Rating | NEMA 13, NEMA 4X |
| Operating Temperature - Maximum | 158°F |
|---|---|
| Operating Temperature - Minimum | -13°F |
| Overall Depth | 2" |
| Overall Height | 1" |
| Overall Width | 1" |
| Panel Mounting Hole Diameter | 22 mm |
| Power Rating | 0.5 W |
| Resistance Properties | Corrosion Resistant |
| Series | M22 Series |
| Voltage Rating - Maximum | 240V AC |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)