EATON M22S-R1K Classical Knob Actuator Potentiometer, 250 VAC, 1/2 W Power Rating, 1000 Ohm

Item: BH4UDQ
Model: M22S-R1K
Check Availability
In Stock

Get it by Friday, Mar 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$265.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Potentiometer

Shipping Information

Height (cm) 2.92
Length (cm) 2.97
Width (cm) 2.97
Country Of Origin US
Weight (kg) 0.0306

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site