-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outside Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil | Flat |
| Anvil Material | Steel |
| Anvil Shape | Flat |
| Anvil Size | 0.3" |
| Anvil Type | Flat |
| Anvil/spindle Material | Steel |
| Case Included | Yes |
| Case Type | Wood Case |
| Dimension Type | Inch |
| Electronic Or Mechanical | Mechanical |
| Features | Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust |
| Frame Material | Cast Iron |
| Graduations | 0.001" |
| Graduations (in) | 0.001" |
| Included Certification | Long Form Certificate Of Accuracy Traceable To NIST |
| Includes | 16 In Anvil, 17 In Anvil, 18 In Anvil, 19 In Anvil |
| Lock Nut Type | Knurled Ring Type |
|---|---|
| Long Form Calibration Certificate | Yes |
| Max. Measurement | 20" |
| Maximum Measurement | 20" |
| Micrometer Type | Interchangeable Anvil Micrometer |
| Min. Measurement | 16" |
| Minimum Measurement - Inch | 16" |
| Operation Type | Mechanical |
| Range | 16" to 20" |
| Resolution | 0.001" |
| Rotating Spindle | Yes |
| Spc Output | No |
| Spindle Dia. | 0.3" |
| Spindle Material | Steel |
| Spindle Size | 0.3" |
| Spindle Type | Flat |
| Thimble Graduations | English |
| Thimble Type | Ratchet |
| Height (cm) | 75.69 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 8.38 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)