-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outside Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Steel |
| Anvil Shape | Flat |
| Anvil Size | 0.3" |
| Anvil Type | Flat |
| Anvil/spindle Material | Steel |
| Case Included | Yes |
| Case Type | Wood Case |
| Dimension Type | Inch |
| Electronic Or Mechanical | Mechanical |
| Features | Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust |
| Frame Material | Cast Iron |
| Graduations | 0.001" |
| Graduations (in) | 0.001" |
| Includes | 10 In Anvil, 11 In Anvil, 9 In Anvil |
| Lock Nut Type | Knurled Ring Type |
| Long Form Calibration Certificate | Yes |
|---|---|
| Max. Measurement | 12" |
| Maximum Measurement | 12" |
| Micrometer Type | Interchangeable Anvil Micrometer |
| Min. Measurement | 9" |
| Minimum Measurement - Inch | 9" |
| Operation Type | Mechanical |
| Range | 9" to 12" |
| Resolution | 0.001" |
| Rotating Spindle | Yes |
| Spc Output | No |
| Spindle Dia. | 0.3" |
| Spindle Material | Steel |
| Spindle Size | 0.3" |
| Spindle Type | Flat |
| Thimble Graduations | English |
| Thimble Type | Ratchet |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 8.89 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)