-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mul-T-Anvil Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil | Flat, Round |
| Anvil Material | Steel |
| Anvil Shape | Interchangeable |
| Anvil Size | 0.12", 0.125" x 0.06" |
| Anvil Type | Round And Flat |
| Anvil/spindle Material | Steel |
| Case Included | Yes |
| Coolant Resistant | No |
| Dimension Type | Inch |
| Electronic Or Mechanical | Mechanical |
| Frame Material | Steel |
| Graduations | 0.001" |
| Graduations (in) | 0.001" |
| Includes | Spanner Wrench , Yes |
| Lock Nut Type | Knurled Ring Type |
|---|---|
| Long Form Calibration Certificate | No |
| Max. Measurement | 1" |
| Micrometer Type | Multi Anvil Micrometer |
| Operation Type | Mechanical |
| Range | 0" to 1" |
| Resolution | 0.001" |
| Rotating Spindle | Yes |
| Spc Output | No |
| Spindle | Flat |
| Spindle Dia. | 1/4" |
| Spindle Diameter | 0.25" |
| Spindle Material | Steel |
| Spindle Type | Flat |
| Thimble Graduations | English |
| Thimble Type | Ratchet |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 6.1 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)