-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer |
|---|---|
| Anvil | Flat, Round |
| Anvil Type | Round And Flat |
| Anvil/spindle Material | Steel |
| Electronic Or Mechanical | Mechanical |
| Graduations | 0.001" |
| Graduations (in) | 0.001" |
| Micrometer Type | Multi Anvil Micrometer |
|---|---|
| Range | 0" to 1" |
| Range (in) | 0" to 1" |
| Spindle | Flat |
| Spindle Type | Flat |
| Thimble Graduations | English |
| Thimble Type | Friction |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 6.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)