-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pocket Level |
|---|---|
| Accuracy | 24 min. to 30 min. |
| Accuracy (standard) | 24 min. to 30 min. |
| Color | Silver |
| Features | No Sharp Edges |
| Frame Material | Steel |
| Height | 1/2" |
| Length | 3 1/2" |
| Level Type | Pocket Level |
| Leveling Method | Vial |
| Magnetic | No |
| Material | Tool Steel |
| Milled Surface | Unmilled |
| Number Of Level Vials | 1 |
| Number Of Plumb Vials | 1 |
|---|---|
| Overall Height | 1/2" |
| Overall Length | 3 1/2" |
| Overall Width | 3/8" |
| Size | 3 1/2" |
| Time | 24 min. to 30 min. |
| Top Read | Top Read Window |
| Total Number Of Vials | 1 |
| Type | Precision |
| Vial Material | Glass |
| Vial Types Included | Level Vials |
| Waterproof Or Water-resistant | Not Water Resistant |
| Width | 3/8" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.87 |
| HS Code | 9015308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)