STARRETT 135A 50570 Pocket Level, 2-1/2 Inch Length, Nickel Plated Finish

Item: AC4HLQ
Model: 135A
Cross Ref: 2ZVL8 / 50570
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$87.37
10% off
$78.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

Starrett 135A pocket level is used to ensure accurate horizontal or vertical alignments. Its compact size makes it fitting for small-scale projects or tight spaces. This pocket level aids in tasks like hanging pictures, installing shelves, aligning tiles and framing.

Shipping Information

Height (cm) 4.83
Length (cm) 8.89
Width (cm) 8.38
HS Code 9015308000
Country Of Origin US
Weight (kg) 0.225

Working Mechanism

  • Starrett 135A pocket level has transparent vials filled with liquid. It is mounted to move freely and contains small air bubbles. The bubble's position changes based on the level's orientation. Reference lines on the vials guide the bubble's position. To use the level, place it on a surface and adjust until the bubble centres between the lines, indicating levelness. Accuracy depends on vial quality and reference line scale. The tool's sensitivity and portability make it suitable for professionals requiring precise measurements on job sites.

Features

  • Starrett 135A pocket level features steel construction with a satin nickel finish for resisting corrosion on exposed surfaces.
  • It has a glass vial for clear and easy readings and has convex ends for sharp free edges.
  • This Starrett pocket level has an accuracy of 24 to 30 minutes.

Frequently Asked Questions

Is Starrett 135A pocket level suitable for checking the levelness of vehicle surfaces?

Yes, this pocket level can be used to check the levelness of vehicle surfaces like RVs and trailers.

What are bubble vials in a pocket level?

Bubble vials are transparent tubes partially filled with liquid. They contain a small air bubble whose position indicates the levelness or plumbness of a surface.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site