-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Tape Measure |
|---|---|
| Belt Clip | Not Applicable |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Length | Not Applicable |
| Blade Length (sae) | 200 ft. |
| Blade Material | Fiberglass |
| Blade Return Type | Manual |
| Blade Type | Double-Sided |
| Blade Width | 1/2" |
| Case Color | Yellow |
| Case Depth | 8 3/8" |
| Case Height | 2 3/4" |
| Case Length | 11 1/4" |
| Case Material | Plastic |
| Case Type | Open |
| Features | Corrosion-Resistant |
|---|---|
| Graduation Marks | 1/8" |
| Graduation Type | Inch, Feet, Decimal |
| Graduation Units | Feet, Inches |
| Grip Type | Slip Resistant Rubber Grip |
| Handle Type | Slip Resistant Rubber Grip |
| Hook Construction | Folding |
| Lock Type | None |
| Numeric Format | Decimal, Fractional |
| Rewind Type | Manual |
| Standout | Not Rated |
| Standout Length | Not Applicable |
| Stud Markings | No |
| System Of Measurement | Imperial |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 20.07 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)