STANLEY 34-790 Tape Measure 1/2 Inch x 100 Feet Yellow With Black

Item: AE4AUQ
Model: 34-790
Cross Ref: 5HL22
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.93
10% off
$32.34 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Rewind Type (Manual)

Shipping Information

Height (cm) 6.35
Length (cm) 27.94
Width (cm) 16
HS Code 9017800000
Country Of Origin TH
Weight (kg) 0.6975

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site