-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Tape Measure |
|---|---|
| Belt Clip | Not Applicable |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Length | Not Applicable |
| Blade Length (sae) | 50 ft. |
| Blade Material | Steel |
| Blade Return Type | Manual |
| Blade Type | Single Sided |
| Blade Width | 3/8" |
| Case Color | Yellow |
| Case Length | 7" |
| Case Material | Plastic |
| Case Type | Closed |
| Features | Corrosion-Resistant |
| Graduation Marks | 1/8" |
|---|---|
| Graduation Type | In., ft. |
| Graduation Units | Feet, Inches |
| Hook Construction | Folding |
| Lock Type | None |
| Numeric Format | Fractional |
| Rewind Type | Manual |
| Specialized Scales | Stud Markings |
| Standout | Not Rated |
| Standout Length | Not Applicable |
| Stud Markings | Yes |
| System Of Measurement | Imperial |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 14.73 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)