-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Y Strainer |
|---|---|
| Blow Off Port | 1/2" |
| Class | Class 1500 |
| Connection | FNPT |
| Connection Type | NPT |
| Flow Rate | 7 GPM |
| Gasket Material | Stainless Steel |
| Gasket Material Grade | Grade 304 |
| Grade | 304 |
| Height | 7 1/8" |
| Housing Material | Carbon Steel |
| Includes Screen | Yes |
| Length | 8 5/8" |
| Material | Carbon Steel |
| Max. Pressure | 3500 psig @ 100 F |
| Maximum Pressure At 100°f | 3500 psi |
| Maximum Temperature | 800°F |
| Mesh | 0.031" |
| Pipe Size | 1 1/2" |
| Port 1 Connection Size | 1 1/2" |
|---|---|
| Port 1 Gender | Female |
| Port 2 Connection Size | 1 1/2" |
| Port 2 Connection Type | NPT |
| Port 2 Gender | Female |
| Port 3 Connection Size | 1/2" |
| Port 3 Connection Type | NPT |
| Screen Area | 6.98 sq. in. |
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Screen Perforation Size | 0.031" |
| Screen Size | 0.031" |
| Seal Grade | Grade 304 |
| Series | 1500Y Series |
| Size | 1.5" |
| Standards | Asme B1.20.1 |
| Strainer Type | Perforated |
| Type | High Pressure |
| Width | 8.38" |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 19.56 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)