-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking C-Clamp |
|---|---|
| Body Finish | Nickel Plated |
| Body Material | Alloy Steel |
| Capacity | 2 1/8" |
| Clamp Type | C-Clamp |
| Clamping Force | Not Rated |
| Finish | Nickel Plated |
| Locking Mechanism | Release Lever |
| Material | Alloy Steel |
| Max Jaw Opening | 2 1/4" |
|---|---|
| Number Of Clamps | 1 |
| Overall Clamp Length | 6" |
| Screw Mechanism | Adjust Pressure |
| Size | 6" |
| Swivel Or Fixed Pad | Swivel |
| Throat Depth | 1 1/2" |
| Type | 6" C-Clamp With Swivel Pads |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)