-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking C-Clamp |
|---|---|
| Body Finish | Nickel Plated |
| Body Material | Alloy Steel |
| Capacity | 3 3/8" |
| Clamp Type | C-Clamp |
| Clamping Force | Not Rated |
| Finish | Nickel Plated |
| Locking Mechanism | Trigger Release |
| Material | Alloy Steel |
| Max Jaw Opening | 3 1/2" |
| Number Of Clamps | 1 |
|---|---|
| Overall Clamp Length | 11" |
| Pliers Length | 11" |
| Releasing Mechanism | Trigger |
| Screw Mechanism | Adjust Pressure |
| Size | 11" |
| Swivel Or Fixed Pad | Fixed |
| Throat Depth | 2 5/8" |
| Type | 11" C-Clamp |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.51 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)