-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Strainer |
|---|---|
| Blow Off Port | 1/2" |
| Body Material | Stainless Steel |
| Class | Class 1500 |
| Connection | FNPT |
| Connection Type | NPT |
| Flow Rate | 30 GPM |
| Gasket Material | Stainless Steel |
| Gasket Material Grade | Grade 304 |
| Grade | 304 |
| Height | 3 1/2" |
| Includes Screen | Yes |
| Length | 4 3/4" |
| Material | Stainless Steel |
| Max. Pressure | 3500 psig @ 100 F |
| Maximum Pressure At 100°f | 3500 psi |
| Maximum Temperature | 1100°F |
| Mesh | 0.031" |
| Pipe Size | 1/2" |
|---|---|
| Port 1 Connection Size | 1/2" |
| Port 1 Gender | Female |
| Port 2 Connection Size | 1/2" |
| Port 2 Connection Type | NPT |
| Port 2 Gender | Female |
| Port 3 Connection Size | 1/2" |
| Port 3 Connection Type | NPT |
| Screen Area | 1.41 sq. in. |
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Screen Perforation Size | 0.031" |
| Screen Size | 0.031" |
| Seal Grade | Grade 304 |
| Series | 1500Y Series |
| Standards | Asme B1.20.1 |
| Strainer Type | Perforated |
| Type | High Pressure |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 9.4 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)