-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Load Center |
|---|---|
| Ambient Air Temp. For Operation | 23°F, 104°F |
| Amps | 100A |
| Amps Rating | 100A |
| Box No. | 4 |
| Bus Material | Tin Plated Aluminum |
| Busbar Material | Aluminium |
| Busbar Material Finish | Tin Plated |
| Circuit Breaker Type | QO |
| Color | Gray |
| Cover Attachment Style | Screw On |
| Cover Closure Method | Lift Off |
| Cover Type | Surface Cover With Door |
| Depth | 3 3/4" , 3.7" |
| Electrical Connection | Lugs |
| Enclosure Material | Steel , Welded Sheet Steel |
| Enclosure Nema Rating | 1 |
| Enclosure Rating | NEMA 1 Indoor Enclosure |
| Enclosure Surface Finish | Enamel |
| Feed Location | Bottom/Top |
| For Use With | Square D QO Circuit Breakers |
| Ground Bar | Grounding Bar (Ordered Separately) |
| Height | 12 3/5" , 12.56" |
| Included Enclosure Cover | Surface Cover |
| Location | Indoor |
| Main Circuit Breaker Or Main Lug | Main Lug |
|---|---|
| Max. No. Of Single Pole Circuits | 12 |
| Max. No. Of Tandem Breakers | 6 |
| Max. Operating Temp. | 104°F |
| Max. Short Circuit Amps Rating | 10 kA |
| Min. Operating Temp. | 23°F |
| No. Of Spaces | 6 |
| Number Of Phases | 1 |
| Number Of Spaces | 6 |
| Phase | 1 |
| Pon Convertible Mains (lugs) | Fixed Mains (Lugs) |
| Recommended Ground Bar Kit | 1D374 |
| Recommended Surface Cover | Included |
| Returnability | Yes |
| Short Circuit Amps Rating | 10 kA |
| Special Features | Green Premium Product, Mercury Free, Toxic Heavy Metal Free |
| Standards | Rohs Compliant, Ul Listed |
| Surface Finish | Baked Enamel Gray |
| Tightening Torque | Main Lugs 50 lbs.-in., 8, Aluminium, Copper, Main Lugs 50 lbs.-in., 6 AWG to 1/0, Aluminium, Copper |
| Voltage | 120/240V AC |
| Voltage Rating | 120/240V AC |
| Width | 8.9" , 8.91" |
| Wire Size | 8 AWG to 1 AWG |
| Warranty | 18 Months |
| Height (cm) | 36.58 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 11.18 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 3.7305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)