-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Load Center |
|---|---|
| Ambient Air Temp. For Operation | 23°F, 104°F |
| Amps | 200A |
| Amps Rating | 200A |
| Box No. | 9 |
| Bus Material | Tin Plated Copper |
| Busbar Material | Copper |
| Busbar Material Finish | Tin Plated |
| Circuit Breaker Type | QO |
| Color | Gray |
| Cover Type | Order Separately |
| Depth | 3 3/4" |
| Electrical Connection | Lugs |
| Enclosure Material | Steel , Welded Sheet Steel |
| Enclosure Nema Rating | 1 |
| Enclosure Rating | NEMA 1 Indoor Enclosure |
| Enclosure Surface Finish | Enamel |
| Feed Location | Bottom/Top |
| For Use With | Square D QO Circuit Breakers |
| Ground Bar | Grounding Bar Included (Not Installed) |
| Height | 29.8" , 29.84" |
| Included Enclosure Cover | Order Separately |
| Location | Indoor |
| Main Circuit Breaker Or Main Lug | Main Lug |
| Max. No. Of Single Pole Circuits | 18 |
|---|---|
| Max. No. Of Tandem Breakers | 0 |
| Max. Operating Temp. | 104°F |
| Max. Short Circuit Amps Rating | 65 kA |
| Min. Operating Temp. | 23°F |
| No. Of Spaces | 18 |
| Number Of Phases | 3 |
| Number Of Spaces | 18 |
| Phase | 3 |
| Pon Convertible Mains (lugs) | Fixed Mains (Lugs) |
| Recommended Flush Cover | 1D435 |
| Recommended Ground Bar Kit | Included |
| Recommended Surface Cover | 1D436 |
| Returnability | Yes |
| Short Circuit Amps Rating | 65 kA |
| Special Features | Mercury Free |
| Standards | Rohs Compliant, Ul Listed |
| Surface Finish | Baked Enamel Gray |
| Tightening Torque | Main Lugs 250 lbs.-in., 4 AWG to 250 kcmil, Aluminium, Copper, Cover 20 lbs.-in. |
| Voltage | 208/120/240V AC |
| Voltage Rating | 208/240/120V AC |
| Width | 14 1/4" , 14.3" |
| Wire Size | 6 AWG to 250 kcmil |
| Warranty | 18 Months |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 10.92 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.5375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)