-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Load Center |
|---|---|
| Ambient Air Temp. For Operation | 23°F, 104°F |
| Amps | 200A |
| Amps Rating | 200A |
| Box No. | 9 |
| Busbar Material | Copper |
| Busbar Material Finish | Tin Plated |
| Circuit Breaker Type | QO |
| Cover Type | Order Separately |
| Depth | 3 3/4" , 3.8" |
| Electrical Connection | Lugs |
| Enclosure Material | Steel , Welded Sheet Steel |
| Enclosure Rating | NEMA 1 Indoor Enclosure |
| Ground Bar | Grounding Bar Included (Not Installed) |
| Height | 29.8" , 30" |
| Max. No. Of Single Pole Circuits | 30 |
| Max. No. Of Tandem Breakers | 0 |
|---|---|
| Max. Short Circuit Amps Rating | 65 kA |
| No. Of Spaces | 30 |
| Number Of Phases | 3 |
| Number Of Spaces | 30 |
| Phase | 3 |
| Pon Convertible Mains (lugs) | Fixed Mains (Lugs) |
| Returnability | Yes |
| Short Circuit Amps Rating | 65 kA |
| Surface Finish | Baked Enamel Gray |
| Tightening Torque | Main Lugs 250 lbs.-in., 4 AWG to 250 kcmil, Aluminium, Copper, Cover 20 lbs.-in. |
| Voltage | 120/208V/120/240V AC |
| Voltage Rating | 208/240/120V AC |
| Width | 14.3" |
| Wire Size | 6 AWG to 250 kcmil |
| Warranty | 18 Months |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 10.67 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.8525 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)