SQUARE D QE3150VH Plug In Circuit Breaker, 150 A, 240 VAC, 3 P

Item: AG8UDA
Model: QE3150VH
Check Availability
Limited Availbility

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$0.00
10% off
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Plug In Circuit Breaker
Aic Rating 22 kAIC @ 240V
Frame Type QE
Number Of Poles 3
Voltage 240V
Voltage Type AC

Product Details

    • QE Series electric metering circuit breaker, in a plug-in style, used to protect an electric circuit from overload or short-circuit occurrences
    • Thermal-magnetic trip facility providing both instantaneous and long time current limiting functions

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site