SQUARE D QE3175VH Plug In Circuit Breaker Qe 175 Amp 240vac 3p 22kaic@240v

Item: AG8UDB
Model: QE3175VH
Check Availability
Limited Availbility.
Number Of Poles
Amps

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Plug In Circuit Breaker
Aic Rating 22 kAIC @ 240V
Frame Type QE
Number Of Poles 3
Voltage 240V
Voltage Type AC

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site