-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Bar Kit |
|---|---|
| Accessory Type | Ground Bar Kit |
| Amps | 125A |
| Bar Length | 2.9" |
| Depth | 0.312" |
| Device Mounting | Direct Mounting Back of Enclosure |
| For Use With | Square D Qo, Hom, Nqod And Nf Panelboards |
| Height | 0.437" |
| Includes | (2) Mounting Screws |
| Material | Aluminum |
| Max. Length Of Segment | 1.3" |
|---|---|
| Max. Wire Size | 4 AWG |
| Minimum Wire Size | 12 AWG, 14 AWG |
| Number Of Connections | 7 |
| Number Of Terminals | 7 |
| Provided Equipment | 2 Screw |
| Returnability | Yes |
| Tightening Torque | 30 lbs.-in., Mounting Screw 30 lbs.-in., 20 lbs.-in., 14 AWG to 10 AWG, Copper, 20 lbs.-in., 12 AWG to 10 AWG, Aluminium, 35 lbs.-in., 6 AWG to 4 AWG, 25 lbs.-in., 8 AWG, 25 lbs.-in., 14 AWG to 12 AWG, Copper, 25 lbs.-in., 12 AWG to 10 AWG, Aluminium |
| Wire Size | 14 AWG to 4 AWG, 12 AWG to 4 AWG |
| Warranty | 18 Months |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.05 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)