-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Bar Kit |
|---|---|
| Accessory Type | Ground Bar Kit |
| Amps | 600A |
| Depth | 0.312" |
| For Use With | Square D Hcn, I Line And Nq Panelboards |
| Height | 0.437" |
| Includes | (2) Mounting Screws |
| Material | Aluminum |
|---|---|
| Number Of Connections | 27 |
| Number Of Terminals | 27 |
| Returnability | Yes |
| Tightening Torque | 50 lbs.-in. |
| Type | Panelboard |
| Warranty | 18 Months |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 12.7 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1299 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)