-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Bar Kit |
|---|---|
| Accessory Type | Ground Bar Kit |
| Amps | 225A |
| Bar Length | 8.1" , 8.15" |
| Depth | 0.312" |
| Device Mounting | Direct Mounting Back of Enclosure |
| Finish | Tin Coat |
| For Use With | Square D Qo, Hom, Nqod And Nf Panelboards |
| Height | 0.437" |
| Includes | 2 Screw |
| Material | Tin Plated Aluminum |
| Max. Length Of Segment | 3.1" , 3.15" |
| Max. Wire Size | 1/0 AWG |
|---|---|
| Minimum Wire Size | 12 AWG, 14 AWG |
| Mounting | Direct Mounting Back Of Enclosure |
| Number Of Connections | 16 |
| Number Of Connectors | 16 |
| Number Of Terminals | 15 |
| Provided Equipment | 2 Screw |
| Returnability | Yes |
| Tightening Torque | 30 lbs.-in., Mounting Screw 30 lbs.-in., 20 lbs.-in., 14 AWG to 10 AWG, Copper, 20 lbs.-in., 12 AWG to 10 AWG, Aluminium, 35 lbs.-in., 6 AWG to 4 AWG, 25 lbs.-in., 8 AWG, 25 lbs.-in., 14 AWG to 12 AWG, Copper, 25 lbs.-in., 12 AWG to 10 AWG, Aluminium |
| Type | Panelboard |
| Wire Size | 14 AWG to 4 AWG, 12 AWG to 4 AWG, 4 AWG to 1 AWG |
| Warranty | 18 Months |
Square D PK15GTAL Qo ground bar kit is used in commercial and industrial electrical distribution panels to provide secure and organised grounding connections, ensuring safety by diverting excess electrical current to the earth.
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 3.81 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
To ensure the precise selection of the appropriate ground bar, simply divide the total number of circuits within the panel by 2 and choose the ground bar with the nearest corresponding number.
Placing grounding electrodes, particularly rods, at a distance of 6 feet from each other adheres to the minimal separation stipulated by the code. Each individual ground rod possesses its distinct zone of influence. For ideal efficacy, the recommended gap between rods should be twice the length of the ground rod itself.
This ground bar kit is installed by attaching it to the designated mounting locations within the Qo load center and securing it with the provided terminal screws.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)