SQUARE D KHL36150 Molded Case Circuit Breaker, Feed-Thru, 150 A, 600 VAC, 3 P

Item: AG8RAC
Model: KHL36150
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,568.14
10% off
$3,211.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Aic Rating 35 kAIC @ 480V
Frame Type KHL
Number Of Poles 3
Voltage 600V
Voltage Type AC

Product Details

    • KHL Series molded case circuit breaker suitable for switching AC and DC systems, as well as providing overcurrent protection
    • Features a thermal-magnetic trip unit to provide both instantaneous and long-time current limiting protection with interrupt rating of 35 kA at 480 VAC
    • Feed-thru design equipped with line / load side lug terminals for accommodating conductors of different size
    • UL-listed, CSA-ceritfied and CE-approved

Shipping Information

Height (cm) 23.88
Length (cm) 16.26
Width (cm) 18.03
Weight (kg) 2.25

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site