SQUARE D KHL36080 Circuit Breaker Feed-thru 80 Amp 600vac 3p 35kaic@480v

Item: AG8QZY
Model: KHL36080
2 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,568.14
10% off
$3,211.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Aic Rating 35 kAIC @ 480V
Frame Type KHL
Number Of Poles 3
Voltage 600V
Voltage Type AC

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 4.5

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site