-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Actuator Type | Toggle |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -58°F to +185°F |
| Amps | 15A |
| Awg Gauge | 14 AWG to 3/0 AWG |
| Breaking Capacity | 25 kA 240V AC 50/60 Hz UL 489, 18 kA 480V AC 50/60 Hz, 14 kA 600V AC 50/60 Hz, 20 kA 250V DC |
| Breaking Capacity Code | D |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Color | Black |
| Communication Interface | Modbus, Ethernet |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Toggle |
| Dc Voltage | 250V DC |
| Dc Voltage Rating | 250V AC |
| Depth | 3.4" , 4.36" |
| Device Application | Distribution |
| Electrical Connection | Lugs, Line, Load |
| Frame Size | 150A/HD |
| Height | 6 2/5" |
| High Amp Trip Setting | 750A |
| Instantaneous Trip | Fixed |
| Ip Degree Of Protection | IP40 |
| Line Rated Amps | 15A |
| Local Signalling | Switched Off 1 Trip Indicator Green |
| Low Amp Trip Setting | 350A |
| Magnetic Hold Amps | 350A |
| Magnetic Hold Current | 350A |
| Magnetic Tripping Amps | 750A |
| Magnetic Tripping Current | 750A |
| Max. Air Rating | 25 kA At 240V AC |
|---|---|
| Max. Breaking Capacity | 25 kA @ 240V AC |
| Max. Operating Temp. | 104°F |
| Max. Wire Size | 3 AWG |
| Min. Wire Size | 14 AWG |
| Mounting | Free Standing |
| Mounting Mode | Unit Mount Lug |
| Mounting Style | Free Standing |
| Mounting Support | Lug |
| Network Frequency | 50/60 Hz |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Number Of Slots | 5 |
| Operating Altitude | 0 ft. to 6561.68 ft. Without Derating, 5000m With Derating |
| Phase | 1 |
| Pollution Degree | 3 IEC 60947-1 |
| Power Wire Stripping Length | 0.6" |
| Quality Labels | ce.png |
| Quantity Per Set | 1 |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Insulation Voltage | 750V |
| Rated Operational Voltage | 690V |
| Rated Service Breaking Capacity | 25 kA @ 220/240V AC @ 50/60 Hz, 18 kA @ 380/440/415V AC @ 50/60 Hz, 14 kA @ 500/525V AC @ 50/60 Hz, 20 kA @ 250V DC, 20 kA @ 500V DC |
| Returnability | Yes |
| Series | HD Series |
| Suitability For Isolation | Yes, IEC 60947-2 |
| Terminal Connection | Line/Load Lug |
| Terminal Connection Type | Line, Load Lug |
| Tightening Torque | 44.3 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 10 AWG, 123.9 lbf.in. @ 0.02 sq. in. to 0.1 sq. in. @ 8 AWG to 3/0 AWG |
| Trip Type | Thermal Magnetic |
| Trip Unit Technology | Thermal-Magnetic |
| Utilisation Category | Category A |
| Width | 2.74" , 4.09" |
| Standards | CE, CSA, IEC, UL LISTED |
| Warranty | 18 Months |
Square D HDL26015 circuit breaker is a two-pole protection device that safeguards the electrical system against short circuits and overcurrents. It is useful in the construction, manufacturing, mining and energy industries.
| Height (cm) | 14.5 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 18.8 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.359 |



Fixed MCCB trip settings have predetermined overload & short-circuit protection values that cannot be changed by the user. Adjustable MCCBs allow users to customise trip settings within certain limits, providing more flexibility to match specific application requirements.
Square D offers MCCBs in single-pole, double-pole, three-pole and four-pole options. The pole configuration refers to the number of conductors the MCCB can interrupt simultaneously.
Regular testing and maintenance are recommended to ensure the proper functioning of MCCBs.
Inverse time trip settings in MCCBs provide a delayed response to overcurrents. The longer the overcurrent persists, the quicker the trip occurs. Instantaneous trip settings, on the other hand, result in an immediate trip response once the current exceeds a certain threshold.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)