-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Aic Rating | 35 kAIC @ 480V |
| Ambient Air Temp. For Operation | 104°F |
| Amps | 25A |
| Amps Rating | 25A |
| Awg Gauge | 12 AWG to 6 AWG, 14 AWG to 6 AWG |
| Breaking Capacity | 35 kA 277V AC, 65 kA 240V AC, 35 kA 480Y/277V AC, 65 kA 120V AC, 65 kA 120/240V AC |
| Breaking Capacity Code | G |
| Circuit Breaker Application | HACR Rated, HID Rated |
| Depth | 4.05" |
| Electrical Connection | Lugs Aluminium |
| Frame Type | EGB |
| Height | 5.66" |
| Holding Current | 270A |
| Local Signalling | Trip Indicator |
| Maximum Operating Voltage | 480/277V AC |
|---|---|
| Module Type | E Frame |
| Mounting Mode | Bolt On |
| No. Of Poles | 3 |
| No. Of Spaces | 3 |
| Number Of Poles | 3 |
| Protect Type | Overload, Short Circuit |
| Returnability | Yes |
| Tightening Torque | 30.09 lbf.in. @ 0.004 sq. in. to 0.02 sq. in. @ 14 AWG to 6 AWG |
| Trip Unit Rating | 875A |
| Trip Unit Technology | Thermal-Magnetic |
| Voltage | 480V |
| Voltage Type | AC |
| Width | 2.94" |
| Warranty | 18 Months |
| Height (cm) | 14.38 |
|---|---|
| Length (cm) | 10.29 |
| Width (cm) | 7.47 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.6695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)