-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Actuator | Toggle |
| Aic Rating | 35 kAIC @ 480V |
| Ambient Air Temp. For Operation | 104°F |
| Amps | 30A |
| Amps Rating | 30A |
| Awg Gauge | 12 AWG to 6 AWG, 14 AWG to 6 AWG |
| Breaking Capacity | 35 kA 277V AC, 35 kA 240V AC, 65 kA 120V AC, 35 kA 120/240V AC |
| Breaking Capacity Code | G |
| Circuit Breaker Application | HID Rated, HACR Rated |
| Depth | 4.05" |
| Electrical Connection | Lugs Aluminium |
| Frame Size | 125A |
| Frame Type | EGB |
| Height | 5.66" |
| Holding Current | 270A |
| Length | 5.66" |
| Local Signalling | Trip Indicator |
|---|---|
| Max. Operating Temp. | 104°F |
| Maximum Operating Voltage | 277V AC |
| Module Type | E Frame |
| Mounting Mode | Bolt On |
| No. Of Poles | 1 |
| No. Of Spaces | 1 |
| Number Of Poles | 1 |
| Protect Type | Overload, Short Circuit |
| Returnability | Yes |
| Terminal Connection | Lug |
| Tightening Torque | 30.09 lbf.in. @ 0.004 sq. in. to 0.02 sq. in. @ 14 AWG to 6 AWG |
| Trip Unit Rating | 875A |
| Trip Unit Technology | Thermal-Magnetic |
| Voltage | 277V |
| Width | 0.98" |
| Warranty | 18 Months |
Square D EGB14030 bolt-on circuit breaker protects electrical panels and distribution boards from overloads and short circuits. This electric circuit breaker is useful in commercial buildings, retail spaces and healthcare facilities.
| Height (cm) | 14.38 |
|---|---|
| Length (cm) | 10.29 |
| Width (cm) | 2.49 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.6255 |
If a circuit breaker repeatedly trips, it indicates an underlying issue such as an overload or a short circuit. To address this, you should unplug or turn off devices connected to the circuit, identify and rectify the cause of the overload or short circuit and then reset the breaker.
A single-pole circuit breaker is designed to handle a single phase of electrical power, while a double-pole circuit breaker can handle two phases.
A circuit breaker and a fuse both serve the purpose of protecting electrical circuits from overcurrent and short circuit conditions. However, a circuit breaker can be reset after tripping, while a fuse needs to be replaced once it is blown.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)