SQUARE D DU323RB Safety Switch 240VAC 3PST 100 Amps AC

Item: AG9FZU
Model: DU323RB
Cross Ref: 1H265
In Stock : 33.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$588.84
10% off
$529.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards UL 98, UL LISTED FILE E2875
Warranty 18 Months

Product Details

    • Fusible / Nonfusible : Nonfusible
    • Metallic / Non-Metallic : Metallic

Shipping Information

Height (cm) 18.54
Length (cm) 50.55
Width (cm) 26.67
Country Of Origin US
Weight (kg) 6.651

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site