-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Switch |
|---|---|
| Amps | 60A |
| Amps Rating | 60A |
| Contact Form | 3PST |
| Current Rating | 60A |
| Depth | 3 3/4" , 3.63" |
| Device Application | Residential |
| Disconnect Type | Non Fusible Disconnect Switch |
| Duty | Standard |
| Duty Rating | General Duty |
| Electrical Connection | Lugs |
| Environment | Indoor |
| Factory Installed Neutral | No |
| Height | 9 1/4" |
| Horsepower @ 240v Ac | 15 hp |
| Housing Material | Steel |
| Material | Steel |
| Motor Hp | 10 hp at 240V AC 60 Hz for 1 Phase Motors, 15 hp at 240V AC 60 Hz for 3 Phase Motors |
|---|---|
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 3 |
| No. Of Wires | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Non Fusible |
| Returnability | Yes |
| Tightening Torque | 35 lbf.in. @ 0.003 sq. in. to 0.008 sq. in. @ 14 AWG to 10 AWG, 35 lbf.in. @ 14 AWG to 10 AWG, 45 lbf.in. @ 0.01 sq. in. @ 8 AWG, 45 lbf.in. @ 0.02 sq. in. to 0.03 sq. in. @ 6 AWG to 4 AWG, 50 lbf.in. @ 0.04 sq. in. @ 3 AWG |
| Voltage Rating | 240V AC |
| Width | 7 1/4" , 7.25" |
| Wire Size | 12 AWG to 3 AWG, 14 AWG to 3 AWG |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 17.27 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)