-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 100A |
| Amps Rating | 100A |
| Contact Form | 3PST |
| Current Rating | 100A |
| Depth | 6 1/2" |
| Device Application | Residential |
| Disconnect Type | Non Fusible Disconnect Switch |
| Duty | Standard |
| Duty Rating | General Duty |
| Electrical Connection | Lugs |
| Environment | Indoor |
| Factory Installed Neutral | No |
| Height | 17 1/2" |
| Horsepower @ 240v Ac | 30 hp |
| Housing Material | Steel |
| Hp | 30 hp @ 240V AC |
| Material | Steel |
|---|---|
| Motor Hp | 15 hp at 240V AC 60 Hz for 1 Phase Motors, 30 hp at 240V AC 60 Hz for 3 Phase Motors |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 3 |
| No. Of Wires | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Non Fusible |
| Returnability | Yes |
| Tightening Torque | 35 lbf.in. @ 0.003 sq. in. to 0.008 sq. in. @ 14 AWG to 10 AWG, 35 lbf.in. @ 14 AWG to 10 AWG, 40 lbf.in. @ 0.01 sq. in. @ 8 AWG, 45 lbf.in. @ 0.02 sq. in. to 0.03 sq. in. @ 6 AWG to 4 AWG, 50 lbf.in. @ 3 AWG to 1 AWG |
| Voltage Rating | 240V AC |
| Width | 10 1/2" , 10.5" |
| Wire Size | 14 AWG to 1 AWG, 12 AWG to 1 AWG |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 50.29 |
| Width (cm) | 27.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.4125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)