-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Switch |
|---|---|
| Amps | 30A |
| Amps Rating | 30A |
| Class | Class H |
| Contact Form | DPST |
| Current Rating | 30A |
| Depth | 3 3/4" , 3.63" |
| Device Application | Residential |
| Disconnect Type | Fusible Disconnect Switch |
| Duty | Standard |
| Duty Rating | General Duty |
| Electrical Connection | Lugs |
| Environment | Indoor |
| Factory Installed Neutral | Neutral/Earth Strip 2 sq. mm x 16 sq. mm, 5 sq. mm x 6 sq. mm |
| Fuse Type | Plug |
| Height | 9 1/4" |
| Horsepower @ 240v Ac | 7 1/2 hp |
| Housing Material | Steel |
| Hp | 3 hp @ 240V AC |
| Hp @ 1 Phase - 240v | 3 hp |
| Indoor/outdoor | Indoor |
|---|---|
| Material | Steel |
| Motor Hp | 0.5 hp at 120V AC, 2 hp at 120V AC, 1.5 hp at 240V AC, 3 hp at 240V AC |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 2 |
| No. Of Wires | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Overload Protection | Fusible |
| Phase | 1.0 |
| Protection Method | Fusible |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Tightening Torque | 3.4 N-m |
| Voltage Rating | 120V AC |
| Width | 7 1/4" , 7.25" |
| Wire Size | 14 AWG to 6 AWG, 12 AWG to 6 AWG |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
Square D D211N safety switch is used in industrial settings to provide a disconnecting means for electrical equipment. It enhances safety by isolating power during maintenance, repair or emergencies. This 30A rated single throw safety switch features NEMA 1 protection. It has a fusible disconnect switch with a 2-pole, 120VAC capacity and a 10kA short circuit rating. This safety switch can be surface-mounted and accommodates electrical connections using lugs accepting 14 - 6 AWG copper / 12 - 6 AWG aluminium wires.
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 17.78 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.8945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)