-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Mat |
|---|---|
| Anti-slip Surface | Yes |
| Antifatigue | Yes |
| Antifatigue Material | Yes |
| Antimicrobial | No |
| Application | Esd Assembly Lines, Individual Work Stations, Packing And Logistics Warehouses, Picking |
| Backing Material | PVC Nitrile |
| Brake Fluid Resistant | No |
| Color | Gray |
| Edge Style | Beveled |
| Edges | Beveled |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| Foam Cell Type | Closed |
| For Environment | Dry, Esd |
| For Surface Type | Dry Surfaces |
| Grounding Cord Required | No |
| Includes Grounding Cord | No |
| Length | 8 ft. |
|---|---|
| Mat Electrical Resistance | Anti Static |
| Mat Surface Pattern | Embossed Diamond |
| Material | Polypropylene |
| Modular Type | Not Modular |
| Number Of Beveled Edges | 4 |
| Printed Image Or Message | Not Available |
| Static Control Type | Static Dissipative |
| Stripe Pattern | Solid, No Stripes |
| Surface Design | Pebble |
| Surface Material | PVC Foam |
| Surface To Ground Resistance | 1 M ohms to 100 M ohms |
| Surface To Surface Resistance | 10^6 ohms to 10^9 ohms |
| Thickness | 9.375 mm |
| Width | 3 ft. |
| Standards | EN1815, IEC61340-4-1, ISO 6356, REACH COMPLIANT |
| Height (cm) | 2.21 |
|---|---|
| Width (cm) | 91.44 |
| HS Code | 4016910000 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.2945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)