-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Mat |
|---|---|
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant |
| Brake Fluid Resistant | No |
| Color | Black |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Edge Style | Beveled |
| Edges | Beveled |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| Length | 5 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Product Type | Antifatigue Mat |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Embossed Diamond |
| Material | PVC Nitrile |
| Metal Detectable | No |
|---|---|
| Nfsi High Traction Certified | No |
| Nsf/ansi 52 | No |
| Number Of Beveled Edges | 4 |
| Number Of Border Stripes | 0 |
| Resistance Properties | Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant |
| Reversible | No |
| Single Material Construction | Yes |
| Surface Design | Pebble |
| Surface Material | Nitrile Blend Rubber Foam |
| Surface Texture | Raised Pattern |
| Thermally Insulating | Yes |
| Thickness | 3/4" |
| Usda Certified | No |
| Washdown Safe | No |
| Welding Safe | No |
| Width | 3 ft. |
| X-ray Detectable | No |
| Height (cm) | 94.49 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 18.8 |
| HS Code | 4016910000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)