SQUARE D D221N Safety Switch 240VAC 2PST 30 Amps AC

Item: AG9FYZ
Model: D221N
Cross Ref: 1H247
72 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$135.16
10% off
$121.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Warranty 18 Months

Product Details

    • Fusible / Nonfusible : Fusible
    • Fuse Kit (Class R) : Mfr. No. DRK30
    • Metallic / Non-Metallic : Metallic

Shipping Information

Height (cm) 13.21
Length (cm) 23.37
Width (cm) 17.27
Country Of Origin MX
Weight (kg) 2.142

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site