-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand/Off/Auto Selector Switches |
|---|---|
| Color | Black |
| Component Type | Selector Switch |
| Depth | 5.63" |
| For Use With | Contactor, Starter |
| Height | 1 22/25" |
| Mounting Mode | Panel Mounting |
| Nema Enclosure Rating | 1 |
| Nema Size | Nema 0, Nema 00, Nema 1, Nema 2, Nema 3 |
| Operator Colors | Black |
|---|---|
| Operator Function | Hand/Off/Auto |
| Rated Breaking Capacity | 3A, 120V AC Inductive Control Circuit UL 508, 1.5A, 240V AC Inductive Control Circuit UL 508, 0.6A, 600V AC Inductive Control Circuit UL 508, 5A, 600V AC Resistive Control Circuit UL 508 |
| Returnability | Yes |
| Starter Size | 00 to 3 |
| Starter Style | NEMA |
| Width | 3.81" |
| Warranty | 18 Months |
| Height (cm) | 4.78 |
|---|---|
| Length (cm) | 14.3 |
| Width (cm) | 9.68 |
| HS Code | 8536509025 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)