-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | On/Off Pushbutton Kit |
|---|---|
| Color | Black, Red |
| Component Type | Push Button |
| Depth | 24" |
| For Use With | Contactor, Starter |
| Height | 1.02" |
| Mounting Mode | Panel Mounting |
| Nema Enclosure Rating | 1 |
| Nema Size | Nema 0, Nema 00, Nema 1, Nema 2, Nema 3 |
| Operator Colors | Black, Red |
|---|---|
| Operator Function | Start/Stop |
| Rated Breaking Capacity | 3A, 120V AC Inductive Control Circuit UL 508, 1.5A, 240V AC Inductive Control Circuit UL 508, 0.6A, 600V AC Inductive Control Circuit UL 508, 5A, 600V AC Resistive Control Circuit UL 508 |
| Returnability | No |
| Starter Style | NEMA |
| Type | S |
| Width | 2.6" |
| Warranty | 18 Months |
| Height (cm) | 2.58 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 6.55 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)