-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button, Start/Stop |
|---|---|
| Color | Black, Red |
| Operator Colors | Black, Red |
| Operator Function | Start/Stop |
| Returnability | Yes |
|---|---|
| Starter Size | 1 |
| Starter Style | NEMA |
| Warranty | 18 Months |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 12.19 |
| HS Code | 8536509033 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)