SQUARE D 50SV1A Transformer 1 Phase 50va 120/240v Out

Item: AF6PNL
Model: 50SV1A
Cross Ref: 1H727
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$386.97
10% off
$348.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Warranty 18 Months

Shipping Information

Height (cm) 16.76
Length (cm) 20.57
Width (cm) 17.78
HS Code 8504314065
Country Of Origin MX
Weight (kg) 2.4795

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site