-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Transformer |
|---|---|
| Color | Gray |
| Component Type | Dry Sealed Transformer |
| Depth | 3 1/2" , 3.44" |
| Enclosure Finish | Painted |
| Enclosure Material | Sheet Steel , Steel |
| Enclosure Mounting | Wall Mounted |
| Enclosure Type | Indoor/Outdoor , NEMA 3R |
| Frequency | 60 Hz |
| Full Capacity Taps | 0 |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 5 1/2" |
| Includes Knockouts | Knockouts Included |
| Indoor/outdoor | Indoor/Outdoor |
| Input Voltage | 240/480V AC |
| Insulation Temperature | 221°F |
| Ip Rating | IP54 |
| Knockout Size | 1/2" |
| Mounting Location | Wall |
| Mounting Type | Wall |
|---|---|
| Nema Enclosure Rating | NEMA 3R |
| Output Voltage | 120/240V AC |
| Overall Depth | 3.44" |
| Overall Height | 5 1/2" |
| Overall Width | 4.47" |
| Phase | Single |
| Power Rating | 0.1 kVA |
| Primary To Secondary Voltage | 240V x 480/120/240V |
| Returnability | Yes |
| Sound Level | 37 dBA |
| Temp. Rise | 55°C |
| Va Rating | 100 VA |
| Voltage Function | Step Down |
| Width | 4 1/2" , 4.47" |
| Winding Material | Copper |
| standard | CSA CERTIFIED, CULUS, REACH REGULATION, ROHS, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 17.53 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.7855 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)