-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Motor Switch |
|---|---|
| Amps Rating | 30A |
| Cable Entry | Top, Bottom |
| Cable Entry Type | NPT |
| Control Unit | Toggle |
| Depth | 4 1/4" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Material | Painted Steel |
| Height | 4.38" |
| Horsepower @ Three Phase - 600v Ac | 10 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 230v | 7 1/2 hp |
| Hp @ 115v Dc | 2 hp |
| Hp @ 230v Dc | 1 1/2 hp |
| Hp @ 3 Phase - 480v | 10 hp |
| Hp @ 3 Phase - 575v | 10 hp |
| Hp @ Single Phase - 240v Ac | 7 1/2 hp |
| Hp @ Three Phase - 240v Ac | 7 1/2 hp |
| Hp Rating | 2 hp @ 115V AC, 1 hp @ 90V DC, 2 hp @ 115V DC, 1 1/2 hp @ 230V DC, 7 1/2 hp @ 230V AC, 10 hp @ 460V AC, 10 hp @ 575V AC |
| Hub Diameter | 3/4" |
| Hub Type | Feed Through |
| Max Current (ac) | 30A |
| Max. Voltage | 600V AC |
| Maximum Voltage Rating | 230V DC/600V AC |
| Mounting Style | Surface |
|---|---|
| Nema Enclosure Rating | 4 |
| No. Of Poles | 3 |
| Number Of Phases | 3 |
| Number Of Poles | 3 |
| Operator | Toggle Switch |
| Overall Depth | 4.25" |
| Overall Height | 4.38" |
| Overall Width | 3" |
| Phase | Three |
| Phase Loss Sensitivity | No |
| Pilot Light | No , No Indicator |
| Returnability | Yes |
| Series | TYPE K Series, CLASS 2510 Series |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Type | K |
| Width | 3" |
| Wire Gauge | 14 AWG to 10 AWG |
| Wire Gauge Material | Copper |
| Wire Termination Type | Screw |
| Standards | CSA LR25490 CLASS 3211 05, UL LISTED E42243 CCN NLRV |
| Warranty | 18 Months |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.19 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)