-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Motor Switch |
|---|---|
| Amps Rating | 30A |
| Control Unit | Toggle |
| Depth | 1 11/25" , 2 1/2" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Material | Stainless Steel |
| Height | 4 1/2" |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 600v Ac | 3 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 115v Dc | 2 hp |
| Hp @ 230v Dc | 1 1/2 hp |
| Hp @ 3 Phase - 480v | 3 hp |
| Hp @ 3 Phase - 575v | 3 hp |
| Hp Rating | 2 hp @ 115V AC, 2 hp @ 230V AC, 3 hp @ 460V AC, 3 hp @ 575V AC, 1 hp @ 90V DC, 2 hp @ 115V DC, 1 1/2 hp @ 230V DC |
| Max Current (ac) | 30A |
| Max. Voltage | 600V AC |
| Maximum Voltage Rating | 230V DC/600V AC |
| Mounting Style | Flush |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 2 |
| Number Of Phases | 1 |
|---|---|
| Number Of Poles | 2 |
| Operator | Toggle Switch |
| Overall Depth | 2.5" |
| Overall Height | 4 1/2" |
| Overall Width | 2 3/4" |
| Phase | Single |
| Phase Loss Sensitivity | No |
| Pilot Light | No , No Indicator |
| Resistance Properties | Temperature Resistant |
| Returnability | Yes |
| Series | TYPE K Series, CLASS 2510 Series |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Type | K |
| Width | 2 3/4" , 2.75" |
| Wire Gauge | 14 AWG to 10 AWG |
| Wire Gauge Material | Copper |
| Wire Termination Type | Screw |
| Standards | CSA LR25490 CLASS 3211 05, UL LISTED E42243 CCN NLRV |
| Warranty | 18 Months |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 7.37 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)