SQUARE D 2510KS2 Manual Motor Switch IEC 25 to 40A 600V

Item: AG9GCW
Model: 2510KS2
Cross Ref: 1H407
5 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$159.80
10% off
$143.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA LR25490 CLASS 3211 05, UL LISTED E42243 CCN NLRV
Warranty 18 Months

Product Details

    • Enclosure NEMA Rating : No Enclosure
    • HP @ 3 Phase - 240V : 7-1/2
    • Phase Loss Sensitivity : No
    • Special Features: Stainless Steel Flush Plate

Shipping Information

Height (cm) 5.33
Length (cm) 11.94
Width (cm) 7.62
Country Of Origin MX
Weight (kg) 0.2295

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site