-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vent Boot Hanger |
|---|---|
| Boot Angle | 90° |
| Boot Style | 90° |
| Cap/collar Material | Steel |
| Collar Connection Height | 7" |
| Collar Connection Width | 7" |
| Collar Diameter | 7" |
| Compatible Register Height | 4" |
| Compatible Register Width | 12" |
| Duct Size | 4" x 12" |
| Finish | Galvanized |
|---|---|
| Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
| Material | Steel |
| Material Thickness | 23 ga. |
| Product Type | Register Boot |
| Register Size H X W | 4" x 12" |
| Special Information | Meets LEED IAQ 3.1 Credit |
| Standards | Meets LEED IAQ 3.1 Credit |
| Type | Ninety Degree Boot |
| Damper Type | None |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 31.75 |
| HS Code | 7307995060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)