-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vent Boot Hanger |
|---|---|
| Duct Size | 4" x 10" |
| Finish | Galvanized |
| Material | Steel |
| Material Thickness | 23 ga. |
|---|---|
| Special Information | Meets LEED IAQ 3.1 Credit |
| Type | Ninety Degree Boot |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 29.21 |
| HS Code | 7307995060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.882 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)