-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vent Boot Hanger |
|---|---|
| Boot Style | End Boot |
| Cap/collar Material | Steel |
| Collar Connection Height | 6" |
| Collar Connection Width | 6" |
| Collar Diameter | 6" |
| Compatible Register Height | 4" |
| Compatible Register Width | 10" |
| Duct Size | 4" x 10" |
| Finish | Galvanized |
| Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
|---|---|
| Material | Steel |
| Material Thickness | 23 ga. |
| Product Type | Register Boot |
| Register Size H X W | 4" x 10" |
| Special Information | Meets LEED IAQ 3.1 Credit |
| Standards | Meets LEED IAQ 3.1 Credit |
| Type | End Boot |
| Damper Type | None |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 24.13 |
| HS Code | 7307995060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.891 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)