-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stationary Air Compressor/Generator/Welder |
|---|---|
| Amps | 50-220A |
| Compressor Oil Capacity | 48 oz. |
| Engine Brand | Honda |
| Engine Hp | 22 hp |
| Engine Oil Capacity | 67.6 oz. |
| Engine Output Power | 22 hp |
| Engine Starter Type | Electric |
| Free Air Cfm @ 90 Psi | 30.5 CFM |
| Free Air Cfm @ Max. Pressure | 29 CFM |
| Fuel Tank Capacity | 10 gal. |
| Fuel Type | Gasoline |
| Guard Type | Steel |
| Hz | 60 Hz |
| Low Oil Shut Down | Yes |
| Lubrication Type | Oil Lubricated |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 175 psi |
| Maximum Speed | 3600 RPM |
| Number Of Outlets | 5 |
| Number Of Stages | 2 |
|---|---|
| Outlet Gender | Female |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Overall Height | 47 1/2" |
| Overall Length | 47" |
| Overall Width | 24" |
| Pump Oil Capacity | 48 oz. |
| Pump Rpm | 1000 RPM |
| Pump Type | Reciprocating |
| Rated Watts | 4500 W |
| Rpm | 3600 RPM |
| Run Time @ 1/2 Load | 18 hrs. |
| Run Time @ Full Load | 9 hrs. |
| Sound Level | 85 dBA |
| Starter Type | Electric |
| Tank Size | 20 gal. |
| Tank Style | Horizontal |
| Tank Type | Horizontal |
| Watts | 5000 W |
| Height (cm) | 123.19 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 81.28 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 391.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)