-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Air Compressor/Generator |
|---|---|
| Engine Brand | Honda |
| Free Air Cfm @ 90 Psi | 11.9 CFM |
| Free Air Cfm @ Max. Pressure | 10.9 CFM |
| Fuel Tank Capacity | 0.95 gal. |
| Hp | 6 1/2 hp |
| Hz | 60 Hz |
| Low Oil Shut Down | Yes |
| Max. Pressure | 125 psi |
| Number Of Outlets | 2 |
| Overall Height | 26" |
| Overall Length | 44" |
| Overall Width | 17 3/4" |
|---|---|
| Pump Oil Capacity | 25.3 oz. |
| Pump Rpm | 1380 RPM |
| Pump Type | Single Stage Splash Lubricated |
| Rated Watts | 600/1600 W |
| Run Time @ 1/2 Load | 3.8 hrs. |
| Run Time @ Full Load | 2.7 hrs. |
| Sound Level | 74.8 dBA |
| Starter Type | Recoil |
| Tank Size | 8 gal. |
| Tank Type | Twin |
Speedaire 4NB86 compressor / generator is used for powering pneumatic tools like drills, nail guns and impact wrenches while simultaneously providing a source of electricity for lighting, small appliances or powering electronic devices. Its dual-functionality ensures a plus point for professionals who require both compressed air and electrical power on-site.
| Height (cm) | 95.25 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 78.74 |
| HS Code | 8414809000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 120.15 |
When you use a power tool, the tank's pressure drops as the compressed air travels through the hose to your tool. The compressor will restart and fill the tank when the pressure in the tank falls too low.
The basic difference between a 1-stage and 2-stage air compressor is the number of times the air gets compressed. Air is compressed once in a 1-stage compressor, while it is compressed twice (for doubling the pressure) in a 2-stage compressor.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)